Arlington BE1R Ceiling Box Extender, Set Back Ceilings | Graybar Store
Arlington - Ceiling Box Extender, Set Back Ceilings - BE1R
+ / - Hover over image to Zoom
Other Views

    Ceiling Box Extender, Set Back Ceilings

    Manufacturer: Arlington
    Manufacturer #: BE1R
    SKU: 99480235
    $2.97
    Checking Pricing
         
    Depth (Inches):1-1/2 in.
    Box Style:Round
    Additional Features:No Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # BE1R
    • Additional Features No Knockouts
    • Box Style Round
    • Depth (Inches) 1-1/2 in.
    • Materials Heavy-Duty Non-Conductive Plastic
    • For Use With 3-1/2 or 4 in. Round/Octagonal Metallic or Non-Metallic Electrical Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic box extender for 3-1/2 and 4 in. round or octagonal metallic or non-metallic electrical box.
    • UL Listed
    • Deliver a two-hour fire rating
    • Round box extender for set back ceiling boxes