Arlington BE2 Box Extender, Plastic, For Metallic or Non-Metallic Electrical Boxes, 1-1/2 in. Deep, 2-Gang | Graybar Store
Arlington - Box Extender, Plastic, For Metallic or Non-Metallic Electrical Boxes, 1-1/2 in. Deep, 2-Gang - BE2
+ / - Hover over image to Zoom
Other Views

    Box Extender, Plastic, For Metallic or Non-Metallic Electrical Boxes, 1-1/2 in. Deep, 2-Gang

    Manufacturer: Arlington
    Manufacturer #: BE2
    SKU: 97251598
    $2.47
    Checking Pricing
         
    Depth (Inches):1-1/2 in.
    No. of Gangs:2-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # BE2
    • Depth (Inches) 1-1/2 in.
    • Materials Heavy-Duty Non-Conductive Plastic
    • No. of Gangs 2-Gang
    • For Use With Metallic or Non-Metallic Electrical Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic box extender for 2-Gang metallic or non-metallic electrical box.
    • UL Listed
    • Deliver a two-hour fire rating
    • For extending set back metal or plastic boxes up to 1-1/2 inches