Robroy PRHNIP-3/4X3 PVC Coated Nipple | Graybar Store
Robroy - PVC Coated Nipple - PRHNIP-3/4X3
+ / - Hover over image to Zoom
Other Views

    PVC Coated Nipple

    Manufacturer: Robroy
    Manufacturer #: PRHNIP-3/4X3
    SKU: 88226068
    $22.03
    Checking Pricing
         
    Nom. Length (Inches):3 in.
    Diameter (Inches):1.13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHNIP-3/4X3
    • Diameter (Inches) 1.13 in.
    • Materials Steel
    • Nom. Length (Inches) 3 in.
    • For Use With PVC Coated Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond REDH₂OT® PVC Coated Nipple, Steel, Nom. Length (Inches): 3 in, Diameter (Inches): 1.13 in, For Use With: PVC Coated Conduits