Robroy PRHTB38 Plasti-Bond REDH2OT Type LB Form7 Conduit Fitting, 1 Inch | Graybar Store
Robroy - Plasti-Bond REDH2OT Type LB Form7  Conduit Fitting, 1 Inch - PRHTB38
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond REDH2OT Type LB Form7 Conduit Fitting, 1 Inch

    Manufacturer: Robroy
    Manufacturer #: PRHTB38
    SKU: 88226183
    $100.09
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Shape:TB
    Brand or Series:Form 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHTB38
    • Body Type T
    • Brand or Series Form 8
    • Materials 40 mil PVC-Coated Steel
    • Series Form 8
    • Shape TB
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch, Form 8 PVC Coated Type TB Conduit Body. Cover and gasket.