Robroy PRHLB58 Plasti-Bond REDH2OT Type LB Form7 Conduit Fitting, 1-1/2 Inch | Graybar Store
Robroy - Plasti-Bond REDH2OT Type LB Form7  Conduit Fitting, 1-1/2 Inch - PRHLB58
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond REDH2OT Type LB Form7 Conduit Fitting, 1-1/2 Inch

    Manufacturer: Robroy
    Manufacturer #: PRHLB58
    SKU: 88225815
    $152.39
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Shape:LB
    Brand or Series:Form 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHLB58
    • Body Type LB
    • Brand or Series Form 8
    • Materials 40 mil PVC-Coated Steel
    • Series Form 8
    • Shape LB
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/2 inch, Form 8 PVC Coated Type LB Conduit Body. Cover and gasket.