Robroy PRLB57 Plasti-Bond REDH2OT Type LB Form7 Conduit Fitting, 1-1/2 Inch | Graybar Store
Robroy - Plasti-Bond REDH2OT Type LB Form7  Conduit Fitting, 1-1/2 Inch - PRLB57
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond REDH2OT Type LB Form7 Conduit Fitting, 1-1/2 Inch

    Manufacturer: Robroy
    Manufacturer #: PRLB57
    SKU: 88225814
    $152.39
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Brand or Series:Form 7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRLB57
    • Type Conduit Body
    • Bend (Degree) 90
    • Body Type Form 7
    • Brand or Series Form 7
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Materials Ferrous Metal (Body); Stainless Steel (Screws)
    • Series Form 7
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/2 inch, Form 7 PVC Coated Type LB Conduit Body. Cover and gasket.