Robroy PBRA-1-1/2 Plasti-Bond REDH2OT® PVC Coated Right Angle Clamp, 1-1/2 in. | Graybar Store
Robroy - Plasti-Bond REDH2OT® PVC Coated Right Angle Clamp, 1-1/2 in. - PBRA-1-1/2
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond REDH2OT® PVC Coated Right Angle Clamp, 1-1/2 in.

    Manufacturer: Robroy
    Manufacturer #: PBRA-1-1/2
    SKU: 88225993
    $49.12
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Fitting Type:Beam Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PBRA-1-1/2
    • Fitting Type Beam Clamp
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/2 Inch PVC Coated Right Angle Beam Clamp