Robroy PBPAR-3/4 Plasti-Bond REDH2OT® Plasti-Bond Parallel Beam Clamp, 3/4 in. | Graybar Store
Robroy - Plasti-Bond REDH2OT® Plasti-Bond Parallel Beam Clamp, 3/4 in. - PBPAR-3/4
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond REDH2OT® Plasti-Bond Parallel Beam Clamp, 3/4 in.

    Manufacturer: Robroy
    Manufacturer #: PBPAR-3/4
    SKU: 88226061
    $32.51
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Fitting Type:Parallel Beam Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PBPAR-3/4
    • Fitting Type Parallel Beam Clamp
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 Inch PVC Coated Parallel Beam Clamp