Robroy PRGUAB69 Plasti-Bond REDh2ot GUA Style Conduit Outlet Body with Cover, 2 inch | Graybar Store
Robroy - Plasti-Bond REDh2ot GUA Style Conduit Outlet Body with Cover, 2 inch - PRGUAB69
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond REDh2ot GUA Style Conduit Outlet Body with Cover, 2 inch

    Manufacturer: Robroy
    Manufacturer #: PRGUAB69
    SKU: 88225696
    $500.79
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Brand or Series:GUAB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRGUAB69
    • Brand or Series GUAB
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch GUAB Body With Aluminum Cover