Robroy PRHTB68 Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type TB Conduit Body, 2 Inch | Graybar Store
Robroy - Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type TB Conduit Body, 2 Inch - PRHTB68
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type TB Conduit Body, 2 Inch

    Manufacturer: Robroy
    Manufacturer #: PRHTB68
    SKU: 88226189
    $255.49
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Shape:TB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHTB68
    • Body Type T
    • Materials 40 mil PVC-Coated Steel
    • Series Form 8
    • Shape TB
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 in. Plasti-Bond RedH2OT® 40 mil PVC-Coated steel Form 8 Type TB conduit body.