Robroy PRHT448 Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type T Conduit Body, 1-1/4 Inch | Graybar Store
Robroy - Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type T Conduit Body, 1-1/4 Inch - PRHT448
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type T Conduit Body, 1-1/4 Inch

    Manufacturer: Robroy
    Manufacturer #: PRHT448
    SKU: 88226166
    $140.84
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Shape:T
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHT448
    • Body Type T
    • Materials 40 mil PVC-Coated Steel
    • Series Form 8
    • Shape T
    • Trade Size (Inches) 1-1/4 in.
    • Country of Origin US - USA
    Product Overview:
    1-1/4 in. Plasti-Bond RedH2OT® 40 mil PVC-Coated steel Form 8 Type T conduit body with red urethane internal coating.