Robroy PRHLB448 Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type LB Conduit Body | Graybar Store
Robroy - Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type LB Conduit Body - PRHLB448
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 8 Type LB Conduit Body

    Manufacturer: Robroy
    Manufacturer #: PRHLB448
    SKU: 88225812
    $124.82
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Fitting Type:LB Fitting
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHLB448
    • Body Type LB
    • Fitting Type LB Fitting
    • Materials 40 mil PVC-Coated Steel
    • Series Form 8
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/4 Form 8 Lb Fitting