Robroy PRT27 Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 7 Type T Conduit Body | Graybar Store
Robroy - Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 7 Type T Conduit Body - PRT27
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond REDH2OT® 40 mil PVC-Coated Steel Form 7 Type T Conduit Body

    Manufacturer: Robroy
    Manufacturer #: PRT27
    SKU: 88226162
    $90.99
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRT27
    • Body Type T
    • Materials 40 mil PVC-Coated Steel
    • Series Form 7
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 in. Plasti-Bond RedH2OT® 40 mil PVC-Coated steel Form 7 Type T conduit body with red urethane internal coating.