Robroy REDH2OT Type LB Conduit Body | Graybar Store
Robroy - REDH2OT Type LB Conduit Body
+ / - Hover over image to Zoom
Other Views

    REDH2OT Type LB Conduit Body

    Manufacturer: Robroy
         

    Plasti-Bond conduit bodies are used to make 90 degree bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures etc.

    • Manufacturer Robroy
    • Type Conduit Body
    • Bend (Degree) 90
    • Body Type Form 7
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Materials Ferrous Metal (Body); Stainless Steel (Screws)
    • Series Form 7
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Brand or Series
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    PRLB27
    88225808
    3/4 in.
    $
    64
    .24
    /
    EA
    88225808
    Trade Size (Inches)
    3/4 in.
    Brand or Series
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    $
    64
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRLB57
    88225814
    1-1/2 in.
    Form 7
    $
    152
    .39
    /
    EA
    88225814
    Trade Size (Inches)
    1-1/2 in.
    Brand or Series
    Form 7
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    $
    152
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRLB67
    88225816
    2 in.
    Form 7
    $
    224
    .72
    /
    EA
    88225816
    Trade Size (Inches)
    2 in.
    Brand or Series
    Form 7
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    $
    224
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRLB47
    88225813
    1-1/4 in.
    Form 7
    $
    124
    .85
    /
    EA
    88225813
    Trade Size (Inches)
    1-1/4 in.
    Brand or Series
    Form 7
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    $
    124
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRLB17
    88225806
    1/2 in.
    Form 7
    $
    57
    .96
    /
    EA
    88225806
    Trade Size (Inches)
    1/2 in.
    Brand or Series
    Form 7
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    $
    57
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88225808 SKU, 88225808 ANALYTICS...
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    $
    64
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88225814 SKU, 88225814 ANALYTICS...
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    $
    152
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88225816 SKU, 88225816 ANALYTICS...
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    $
    224
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88225813 SKU, 88225813 ANALYTICS...
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    $
    124
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88225806 SKU, 88225806 ANALYTICS...
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    $
    57
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available