Robroy PRT17 Plasti-Bond PVC Coated Form 7 Type T Fitting, 1/2 Inch | Graybar Store
Robroy - Plasti-Bond PVC Coated  Form 7 Type T Fitting, 1/2 Inch - PRT17
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond PVC Coated Form 7 Type T Fitting, 1/2 Inch

    Manufacturer: Robroy
    Manufacturer #: PRT17
    SKU: 88226160
    $66.88
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Brand or Series:Form 7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRT17
    • Body Type T
    • Brand or Series Form 7
    • Materials 40 mil PVC-Coated Steel
    • Series Form 7
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 inch, Form 7 PVC Coated Type T Conduit Body. Cover and gasket.