Robroy PRT47 Plasti-Bond PVC Coated Form 7 Type T Fitting, 1-1/4 Inch | Graybar Store
Robroy - Plasti-Bond PVC Coated  Form 7 Type T Fitting, 1-1/4 Inch - PRT47
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond PVC Coated Form 7 Type T Fitting, 1-1/4 Inch

    Manufacturer: Robroy
    Manufacturer #: PRT47
    SKU: 88226167
    $140.83
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Brand or Series:Form 7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRT47
    • Body Type T
    • Brand or Series Form 7
    • Materials 40 mil PVC-Coated Steel
    • Series Form 7
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/4 inch, Form 7 PVC Coated Type T Conduit Body. Cover and gasket.