Robroy PBC149-2 Plasti-Bond PBC149 Pipe Support Strap, 2 in. | Graybar Store
Robroy - Plasti-Bond PBC149  Pipe Support Strap, 2 in. - PBC149-2
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond PBC149 Pipe Support Strap, 2 in.

    Manufacturer: Robroy
    Manufacturer #: PBC149-2
    SKU: 88225537
    $19.78
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PBC149-2
    • Size 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch Korns lay-in pipe hanger.