Robroy PBC105-3 Plasti-Bond PBC105 Pipe Support Strap, 3 in. | Graybar Store
Robroy - Plasti-Bond PBC105 Pipe Support Strap, 3 in. - PBC105-3
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond PBC105 Pipe Support Strap, 3 in.

    Manufacturer: Robroy
    Manufacturer #: PBC105-3
    SKU: 88225527
    $22.80
    Checking Pricing
         
    Size:3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PBC105-3
    • Size 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pipe Support Strap, Size: 3 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.