Robroy PRUNF205 Plasti-Bond Female-Female Union, 3/4 in. | Graybar Store
Robroy - Plasti-Bond Female-Female Union, 3/4 in. - PRUNF205
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond Female-Female Union, 3/4 in.

    Manufacturer: Robroy
    Manufacturer #: PRUNF205
    SKU: 88226197
    $64.01
    Checking Pricing
         
    Color:Grey
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRUNF205
    • Color Grey
    • Size 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 inch Female to female union with 40 mil Gray PVC Exterior Coating.