Robroy PRUNF605 Plasti-Bond Female-Female Union, 2 in. | Graybar Store
Robroy - Plasti-Bond Female-Female Union, 2 in. - PRUNF605
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond Female-Female Union, 2 in.

    Manufacturer: Robroy
    Manufacturer #: PRUNF605
    SKU: 88226201
    $222.24
    Checking Pricing
         
    Color:Grey
    Size:2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRUNF605
    • Color Grey
    • Size 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 Female to female union with 40 mil Gray PVC Exterior Coating.