Robroy PRUNF305 Plasti-Bond Female-Female Union, 1 in. | Graybar Store
Robroy - Plasti-Bond Female-Female Union, 1 in. - PRUNF305
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond Female-Female Union, 1 in.

    Manufacturer: Robroy
    Manufacturer #: PRUNF305
    SKU: 88226198
    $85.82
    Checking Pricing
         
    Color:Grey
    Size:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRUNF305
    • Color Grey
    • Size 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch Female to female union with 40 mil Gray PVC Exterior Coating.