GE Lighting 120R40/PL-1 6PK Plant Light BR40 Incandescent, 120V | Graybar Store
GE Lighting - Plant Light BR40 Incandescent, 120V - 120R40/PL-1 6PK
+ / - Hover over image to Zoom
Other Views

    Plant Light BR40 Incandescent, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 120R40/PL-1 6PK
    SKU: 92042187
    $8.69
    Checking Pricing
         
    Packaging:6 Per Case
    Rated Life (Hour):2000
    Wattage:120
    Alternate Manufacturer Part No.:21000
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 120R40/PL-1 6PK
    • Alternate Manufacturer Part No. 21000
    • Base Type Medium
    • Bulb Shape BR40
    • Rated Life (Hour) 2000
    • Wattage 120
    • Packaging 6 Per Case
    • Voltage Rating 120
    • SAP Material Type ZSTD
    Product Overview:
    GE plant light 120 watt R40 1-pack.