GE Lighting 65R30/PL-1 6PK PLANT LAMP | Graybar Store
GE Lighting - PLANT LAMP - 65R30/PL-1 6PK
+ / - Hover over image to Zoom
Other Views

    PLANT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 65R30/PL-1 6PK
    SKU: 97173368
    $9.60
    Checking Pricing
         
    Wattage:65
    Rated Life (Hour):2000
    Initial Lumens:0
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:20996
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 65R30/PL-1 6PK
    • Alternate Manufacturer Part No. 20996
    • Base Type Medium
    • Bulb Shape BR30
    • Initial Lumens 0
    • Rated Life (Hour) 2000
    Product Overview:
    Soft white 65W 120V BR30 incandescent indoor reflector with medium screw base and 2000 rated life hours.
    • Reflector, plant light
    • Filament Type CC-6
    • Maximum Overall Length 5.37 Inch