Square D (Schneider Electric) NSYMM88 Spacial™ Mounting Plate, 31.5 H x 31.5 W x 7.9 in. D | Graybar Store
Square D (Schneider Electric) - Spacial™ Mounting Plate, 31.5 H x 31.5 W x 7.9 in. D - NSYMM88
+ / - Hover over image to Zoom
Other Views

    Spacial™ Mounting Plate, 31.5 H x 31.5 W x 7.9 in. D

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYMM88
    SKU: 25360358
    $89.68
    Checking Pricing
         
    Height (Inches):31.5 in.
    Size:2.5 T mm
    Depth (Inches):7.9 in.
    Width (Inches):31.5 in.
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYMM88
    • Size 2.5 T mm
    • Type Mounting Plate
    • Brand Spacial
    • Depth (Inches) 7.9 in.
    • Height (Inches) 31.5 in.
    • Width (Inches) 31.5 in.
    • Material Galvanized Steel
    • For Use With Spacial Steel Enclosures
    • SAP Material Type ZSTD
    • Country of Origin ES - Spain
    Product Overview:
    Plain Mounting Plate, Galvanized Steel, Size: 2.5 T mm