Square D (Schneider Electric) NSYMM44 Spacial™ Mounting Plate, 15.7 H x 15.7 W x 7.9 in. D | Graybar Store
Square D (Schneider Electric) - Spacial™ Mounting Plate, 15.7 H x 15.7 W x 7.9 in. D - NSYMM44
+ / - Hover over image to Zoom
Other Views

    Spacial™ Mounting Plate, 15.7 H x 15.7 W x 7.9 in. D

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYMM44
    SKU: 25360355
    $15.31
    Checking Pricing
         
    Height (Inches):15.7 in.
    Size:1.8 T mm
    Depth (Inches):7.9 in.
    Material:Galvanized Steel
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYMM44
    • Size 1.8 T mm
    • Type Mounting Plate
    • Brand Spacial
    • Depth (Inches) 7.9 in.
    • Height (Inches) 15.7 in.
    • Mounting Type Wall Mount
    • Material Galvanized Steel
    • For Use With Spacial Steel Enclosures
    • SAP Material Type ZSTD
    • Country of Origin ES - Spain
    Product Overview:
    Plain Mounting Plate, Galvanized Steel, Size: 1.8 T mm, Wall Mount