Square D (Schneider Electric) NSYMM64 Spacial™ Mounting Plate, 25.5 H x 17.2 W x 9.8 in. D | Graybar Store
Square D (Schneider Electric) - Spacial™ Mounting Plate, 25.5 H x 17.2 W x 9.8 in. D - NSYMM64
+ / - Hover over image to Zoom
Other Views

    Spacial™ Mounting Plate, 25.5 H x 17.2 W x 9.8 in. D

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYMM64
    SKU: 25279285
    $19.45
    Checking Pricing
         
    Height (Inches):25.5 in.
    Size:1.8 T mm
    Depth (Inches):9.8 in.
    Width (Inches):17.2 in.
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYMM64
    • Size 1.8 T mm
    • Type Mounting Plate
    • Brand Spacial
    • Depth (Inches) 9.8 in.
    • Height (Inches) 25.5 in.
    • Width (Inches) 17.2 in.
    • Material Galvanized Steel
    • For Use With Spacial Steel Enclosures
    • SAP Material Type ZSTD
    • Country of Origin ES - Spain
    Product Overview:
    Plain Mounting Plate, Galvanized Steel, Size: 1.8 T mm