Thomas and Betts N6NY-006C-0-C Black Nylon 6.6 Plain Edge Cable Clamp, #10 Screw Mount, Closed Dia. 0.375 in. (100) | Graybar Store
Thomas and Betts - Black Nylon 6.6 Plain Edge Cable Clamp, #10 Screw Mount, Closed Dia. 0.375 in. (100) - N6NY-006C-0-C
+ / - Hover over image to Zoom
Other Views

    Black Nylon 6.6 Plain Edge Cable Clamp, #10 Screw Mount, Closed Dia. 0.375 in. (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: N6NY-006C-0-C
    SKU: 25625841
    $0.14
    Checking Pricing
         
    Screw Size:0.375 in.
    Color:Black
    Packaging:100 per Pack
    Bundle Diameter (Inches):0.375
    Use With:NAS-1397P
    Mounting Type:No. 10 Screw Mount
    Hole Size:No. 10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # N6NY-006C-0-C
    • Color Black
    • Bundle Diameter (Inches) 0.375
    • Hole Size No. 10
    • Materials Nylon
    • Mounting Type No. 10 Screw Mount
    Product Overview:
    Ty Rap® Plain Edge Cable Clamp, Packaging: 100 Per Pack, Nylon, Black