Ilsco DE-OX-4OZ Plain Deox Oxide Inhibitor | Graybar Store
Ilsco - Plain Deox Oxide Inhibitor - DE-OX-4OZ
+ / - Hover over image to Zoom
Other Views

    Plain Deox Oxide Inhibitor

    Manufacturer: Ilsco
    Manufacturer #: DE-OX-4OZ
    SKU: 88137874
    $13.77
    Checking Pricing
         
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # DE-OX-4OZ
    • Color Green
    • Flammability Rating Flammable 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    The 4 ounce plain detox oxide inhibitor is suitable for aluminum or copper terminations.
    • Prevents oxides from forming
    • Provides convenience of selecting the right size for thejob
    • May be used from -30° F to 200° F
    • May be used on copper or aluminum conductors