Allied Tube and Conduit PS-2644-1/4-CRR-12FT Threaded Rod, Plain Cold Rolled Rod, 1/4 20 x 12 ft. | Graybar Store
Allied Tube and Conduit - Threaded Rod, Plain Cold Rolled Rod, 1/4 20 x 12 ft. - PS-2644-1/4-CRR-12FT
+ / - Hover over image to Zoom
Other Views

    Threaded Rod, Plain Cold Rolled Rod, 1/4 20 x 12 ft.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS-2644-1/4-CRR-12FT
    SKU: 96025680
    $4.48
    Checking Pricing
         
    Length:12 ft.
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS-2644-1/4-CRR-12FT
    • Type Plain Cold Rolled Rod
    • Length 12 ft.
    • Thread Size 1/4-20
    • SAP Material Type ZSTD
    Product Overview:
    Plain Cold Rolled Rod, Thread Size: 1/4 in, Length: 12 ft