Hubbell Wiring Device - Kellems PL1ABC7 PL-1 LANTrak® Latching Non-Metallic Single-Channel Raceway Base and Cover With Adhesive Backing | Graybar Store
Hubbell Wiring Device - Kellems - PL-1 LANTrak® Latching Non-Metallic Single-Channel Raceway Base and Cover With Adhesive Backing - PL1ABC7
+ / - Hover over image to Zoom
Other Views

    PL-1 LANTrak® Latching Non-Metallic Single-Channel Raceway Base and Cover With Adhesive Backing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PL1ABC7
    SKU: 99702394
    $24.29
    Checking Pricing
         
    Dimensions (Inches):1.38 W x 1.04 H
    Color:Office-White
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PL1ABC7
    • Color Office-White
    • Dimensions (Inches) 1.38 W x 1.04 H
    • Length 7 ft.
    • Materials Non-Metallic
    • Series PL1 LANTrak
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PL-1 LANTrak® latching office white non-metallic single-channel raceway base and cover with adhesive backing. Raceway is 7 ft. L x 1.38 W x 1.04 in. H.
    PL-1 LANTrak® raceway:
    • Boxes have three cut-aways
    • Eliminates need to order three separate boxes and reducing inventory requirements.
    • Boxes available in low, standard and deep profiles.
    • Two-gang divided box available for power, data, voice, audio and video applications.