Pentair Hoffman Pivotrack™ Type 4X Rack, Steel, Wall-Mount | Graybar Store
Pentair Hoffman - Pivotrack™ Type 4X Rack, Steel, Wall-Mount
+ / - Hover over image to Zoom
Other Views

    Pivotrack™ Type 4X Rack, Steel, Wall-Mount

    Manufacturer: Pentair Hoffman
         

    PIVOTRACK™ is used for wall mounting and securing 19-inch rack equipment for Telecommunication rooms and other locations. Open frame racks are ideal for high-density cabling applications while providing maximum access to equipment and cables.

    • Manufacturer Pentair Hoffman
    • Mounting Style Wall Mount
    • Type Wall Mount Rack
    • Brand Hoffman
    • Includes (20) 12-24 x 0.625 in Pilot Point Screws; Wall Clip
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Mounting Hole Type
    Rack Units
    Width (Inches)
    Price
    E19SWMC12U24
    25474677
    30 in.
    Black
    7
    #12-24
    12
    24.1 in.
    $
    214
    .55
    /
    EA
    25474677
    Height (Inches)
    30 in.
    Color
    Black
    Depth (Inches)
    7
    Mounting Hole Type
    #12-24
    Rack Units
    12
    Width (Inches)
    24.1 in.
    $
    214
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E19SWMC20U24
    25475158
    44 in.
    Black
    7
    #12-24
    20
    24.1 in.
    $
    257
    .40
    /
    EA
    25475158
    Height (Inches)
    44 in.
    Color
    Black
    Depth (Inches)
    7
    Mounting Hole Type
    #12-24
    Rack Units
    20
    Width (Inches)
    24.1 in.
    $
    257
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25474677 SKU, 25474677 ANALYTICS...
    Depth (Inches)
    7
    Mounting Hole Type
    #12-24
    Rack Units
    12
    Width (Inches)
    24.1 in.
    Price
    $
    214
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25475158 SKU, 25475158 ANALYTICS...
    Depth (Inches)
    7
    Mounting Hole Type
    #12-24
    Rack Units
    20
    Width (Inches)
    24.1 in.
    Price
    $
    257
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available