Square D (Schneider Electric) XACA2073 Pistol Grip Station, 2 NO (Staggered) Per Operator, 2 Mechanically Interlocked Operator-XACA2073 | Graybar Store
Square D (Schneider Electric) - Pistol Grip Station, 2 NO (Staggered) Per Operator, 2 Mechanically Interlocked Operator-XACA2073 - XACA2073
+ / - Hover over image to Zoom
Other Views

    Pistol Grip Station, 2 NO (Staggered) Per Operator, 2 Mechanically Interlocked Operator-XACA2073

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XACA2073
    SKU: 22075968
    $239.64
    Checking Pricing
         
    Voltage Rating:600 V
    Color:Yellow
    Contact Operation:1 NC; 2 NO
    Use With:Standard Or Medium-Duty Control Circuit
    Additional Options:Two Speed
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XACA2073
    • Color Yellow
    • Additional Options Two Speed
    • Amperage Rating 10 A
    • Contact Operation 1 NC; 2 NO
    • Use With Standard Or Medium-Duty Control Circuit
    • Voltage Rating 600 V
    • Country of Origin FR - France
    Product Overview:
    Pendant Station, Yellow, Voltage Rating: 600 V, Contact Operation: 1 NC; 2 NO, Amperage Rating: 10 A