WattStopper PW-301-I PIR Wall Switch Sensor | Graybar Store
WattStopper - PIR Wall Switch Sensor - PW-301-I
+ / - Hover over image to Zoom
Other Views

    PIR Wall Switch Sensor

    Manufacturer: WattStopper
    Manufacturer #: PW-301-I
    SKU: 25646668
    $70.18
    Checking Pricing
         
    Additional Features:Compatible with Decorator Wall Plates; Complies with 2011 NEC Requirements; Ideal for Presentations; In Automatic Mode,
    Installation Type:Wall Mount
    Color:Ivory
    Switch Type:2-Way
    Coverage (Degrees / Square Feet):525 ft²
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # PW-301-I
    • Color Ivory
    • Additional Features Compatible with Decorator Wall Plates; Complies with 2011 NEC Requirements; Ideal for Presentations; In Automatic Mode,
    • Coverage (Degrees / Square Feet) 525 ft²
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Series PW-301
    • Switch Type 2-Way
    • Time Delay Type Auto-On; Manual
    • Timer Range 5 to 30 min
    • SAP Material Type ZSTD
    Product Overview:
    Wattstopper® PIR Wall Switch Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Auto-On; Manual, Ivory, Coverage (Degrees/Square Feet): 525 ft²