Leviton PS200-10W PIR Outdoor Occupancy Sensor, White, 1000W, 120Vac | Graybar Store
Leviton - PIR Outdoor Occupancy Sensor, White, 1000W, 120Vac - PS200-10W
+ / - Hover over image to Zoom
Other Views

    PIR Outdoor Occupancy Sensor, White, 1000W, 120Vac

    Manufacturer: Leviton
    Manufacturer #: PS200-10W
    SKU: 22070840
    $128.17
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):200/4000
    Installation Type:Wall
    Voltage Rating:120 Vac, 60 Hz
    Rating:1000W 500VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PS200-10W
    • Color White
    • Coverage (Degrees / Square Feet) 200/4000
    • Installation Type Wall
    • Rating 1000W 500VA
    • Sensor Type Passive Infrared
    • Time Delay Type Manual
    • Timer Range 20 Seconds to 15 Minutes
    • Voltage Rating 120 Vac, 60 Hz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000W Incandescent, 200 Degree, 4000 Square Feet Coverage, PIR Outdoor Occupancy Sensor, White