WattStopper CI-205 PIR Occupancy Sensor | Graybar Store
WattStopper - PIR Occupancy Sensor - CI-205
+ / - Hover over image to Zoom
Other Views

    PIR Occupancy Sensor

    Manufacturer: WattStopper
    Manufacturer #: CI-205
    SKU: 96002022
    $87.02
    Checking Pricing
         
    Installation Type:Ceiling Mount
    Coverage (Degrees / Square Feet):360/1200 â°/ft²
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # CI-205
    • Coverage (Degrees / Square Feet) 360/1200 â°/ft²
    • Installation Type Ceiling Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Manual
    • Timer Range 15 sec to 30 min
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® CI-200 PIR Occupancy Sensor, Installation Type: Ceiling Mount, Sensor Type: Passive Infrared, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 360/1200 â°/ft²