Allied Tube and Conduit PowerStrut Threaded Rod Coupling | Graybar Store
Allied Tube and Conduit - PowerStrut Threaded Rod Coupling
+ / - Hover over image to Zoom
Other Views

    PowerStrut Threaded Rod Coupling

    Manufacturer: Allied Tube and Conduit
         

    Used to splice two threaded rods end to end.

    • Manufacturer Allied Tube and Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rod Size (Inches)
    Load Rating
    Fitting Type
    Material Finish
    Price
    PS 135 1/4 EG
    88304561
    1/4
    240 lb
    Rod Coupling
    Electro Galvanized
    $
    1
    .60
    /
    EA
    88304561
    Rod Size (Inches)
    1/4
    Load Rating
    240 lb
    Fitting Type
    Rod Coupling
    Material Finish
    Electro Galvanized
    $
    1
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PS 135 1/2 EG
    88304563
    1/2
    1130 lb
    Rod Coupling
    Electro Galvanized
    $
    3
    .15
    /
    EA
    88304563
    Rod Size (Inches)
    1/2
    Load Rating
    1130 lb
    Fitting Type
    Rod Coupling
    Material Finish
    Electro Galvanized
    $
    3
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88304561 SKU, 88304561 ANALYTICS...
    Fitting Type
    Rod Coupling
    Material Finish
    Electro Galvanized
    Price
    $
    1
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88304563 SKU, 88304563 ANALYTICS...
    Fitting Type
    Rod Coupling
    Material Finish
    Electro Galvanized
    Price
    $
    3
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available