B-Line (Eaton) B444-3/8HDG Pipe Strap | Graybar Store
B-Line (Eaton) - Pipe Strap - B444-3/8HDG
+ / - Hover over image to Zoom
Other Views

    Pipe Strap

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B444-3/8HDG
    SKU: 96006861
    $31.40
    Checking Pricing
         
    Additional Features:Set Screw
    Max. Opening (Inches):2
    Jaw Capacity (Inches):3/8-16
    Brand or Series:B-Line; Eaton
    Rod Size (Inches):1/2 in.- 13 in.
    Length:1-3/8 in.
    Load Rating:350 lb
    Fitting Type:Beam Clamp
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B444-3/8HDG
    • Additional Features Set Screw
    • Brand or Series B-Line; Eaton
    • Fitting Type Beam Clamp
    • Jaw Capacity (Inches) 3/8-16
    • Length 1-3/8 in.
    Product Overview:
    Eaton® B-Line Pipe Strap, Hot Dipped Galvanized, Beam Clamp, Load Rating: 350 lb, Jaw Capacity (Inches): 3/8-16 in