Thomas and Betts 702 1/2 SS Pipe Strap | Graybar Store
Thomas and Betts - Pipe Strap - 702 1/2 SS
+ / - Hover over image to Zoom
Other Views

    Pipe Strap

    Manufacturer: Thomas and Betts
    Manufacturer #: 702 1/2 SS
    SKU: 91024138
    $11.44
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Additional Features:Slot and Hex Head for Flexibility of Attachment
    Jaw Capacity (Inches):4.5
    Brand or Series:700; Superstrut
    Load Rating:1650 lb
    Fitting Type:Conduit Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 702 1/2 SS
    • Additional Features Slot and Hex Head for Flexibility of Attachment
    • Brand or Series 700; Superstrut
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 4.5
    Product Overview:
    Superstrut® 700 Pipe Strap, Stainless Steel, Conduit Clamp, Load Rating: 1650 lb, Jaw Capacity (Inches): 4.5 in