Cal-Bond PV2000B2013 PVC Coated Support Strap | Graybar Store
Cal-Bond - PVC Coated Support Strap - PV2000B2013
+ / - Hover over image to Zoom
Other Views

    PVC Coated Support Strap

    Manufacturer: Cal-Bond
    Manufacturer #: PV2000B2013
    SKU: 25568990
    $13.48
    Checking Pricing
         
    Depth:0.02 in
    Trade Size (Inches):2 in.
    Use With:Coated Strut
    Channel Gauge:12 ga
    Material Finish:PVC Coated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV2000B2013
    • Type PVC Coated Strut Straps
    • Channel Gauge 12 ga
    • Depth 0.02 in
    • Material Finish PVC Coated
    • Materials Stainless Steel
    • Trade Size (Inches) 2 in.
    • Use With Coated Strut
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pipe Strap, PVC Coated, Stainless Steel