Calbrite S62000SC00 Stainless Steel Strut Clamp | Graybar Store
Calbrite - Stainless Steel Strut Clamp - S62000SC00
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Strut Clamp

    Manufacturer: Calbrite
    Manufacturer #: S62000SC00
    SKU: 25477928
    Price pending
    Checking Pricing
         
    Depth:0.105 in
    Trade Size (Inches):2 in.
    Use With:1-5/8 in Stainless Channel
    Load Rating:800 lb
    Bolt Hole Size:5/16-18 x 1 in
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S62000SC00
    • Type Strut Clamps
    • Bolt Hole Size 5/16-18 x 1 in
    • Depth 0.105 in
    • Load Rating 800 lb
    • Material Finish Stainless Steel
    • Materials Stainless Steel
    • Trade Size (Inches) 2 in.
    • Use With 1-5/8 in Stainless Channel
    • SAP Material Type ZSTD
    Product Overview:
    Pipe Strap, Brite, Stainless Steel