Thomas and Betts CPC100SS6 Pipe Strap | Graybar Store
Thomas and Betts - Pipe Strap - CPC100SS6
+ / - Hover over image to Zoom
Other Views

    Pipe Strap

    Manufacturer: Thomas and Betts
    Manufacturer #: CPC100SS6
    SKU: 25069637
    $13.40
    Checking Pricing
         
    Color / Finish:Bright Zinc
    Jaw Capacity (Inches):1.11 to 1.4
    Brand or Series:700; Superstrut
    Trade Size (Inches):1 in.
    Load Rating:200 lb
    Fitting Type:Conduit Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPC100SS6
    • Type Pipe Clamp, 3/4 Inch, One Piece
    • Brand or Series 700; Superstrut
    • Color / Finish Bright Zinc
    • Conduit Type EMT; Rigid
    • Finish Electrogalvanized
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 1.11 to 1.4
    Product Overview:
    Superstrut® 700 Pipe Strap, Bright Zinc, Conduit Clamp, Load Rating: 200 lb, EMT; Rigid, Jaw Capacity (Inches): 1.11 to 1.4 in