Arlington 2080 Size 8 Pipe Hanger With Nut and Bolt | Graybar Store
Arlington - Size 8 Pipe Hanger With Nut and Bolt - 2080
+ / - Hover over image to Zoom
Other Views

    Size 8 Pipe Hanger With Nut and Bolt

    Manufacturer: Arlington
    Manufacturer #: 2080
    SKU: 91029022
    $1.81
    Checking Pricing
         
    Trade Size:8 in.
    Use With:EMT Conduits; Rigid Conduits
    Size:3-1/2 in
    Mounting Position:Horizontal/Vertical Mount
    Dimensions:4.72 W x 1.548 D x 7 H in
    Packaging:25 per Pack
    Width (Inches):4.72 in.
    Height (Inch):7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 2080
    • Dimensions 4.72 W x 1.548 D x 7 H in
    • Size 3-1/2 in
    • Country of Origin IN - India
    • Height (Inch) 7 in.
    • Materials Plated Steel
    • Mounting Position Horizontal/Vertical Mount
    • Trade Size 8 in.
    • Width (Inches) 4.72 in.
    • Packaging 25 per Pack
    • Use With EMT Conduits; Rigid Conduits
    • SAP Material Type ZSTD
    Product Overview:
    Pipe Hanger With Bolt And Nut, Packaging: 25 per Pack, Trade Size: 8 in