Arlington NM2090 QuickLATCH™ 4 in. Rigid/IMC/EMT Pipe Hanger | Graybar Store
Arlington - QuickLATCH™ 4 in. Rigid/IMC/EMT Pipe Hanger - NM2090
+ / - Hover over image to Zoom
Other Views

    QuickLATCH™ 4 in. Rigid/IMC/EMT Pipe Hanger

    Manufacturer: Arlington
    Manufacturer #: NM2090
    SKU: 25053995
    $22.17
    Checking Pricing
         
    Use With:EMT Conduits; Rigid Conduits
    Trade Size:4 in.
    Color:Grey
    Size:4 in
    Mounting Position:Horizontal/Vertical Mount
    Dimensions:5.365 W x 1.743 D x 7.85 H in
    Packaging:10 per Pack
    Width (Inches):5.365 in.
    Height (Inch):7.85 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NM2090
    • Color Grey
    • Dimensions 5.365 W x 1.743 D x 7.85 H in
    • Size 4 in
    • Country of Origin US - USA
    • Height (Inch) 7.85 in.
    • Materials Plastic
    • Mounting Position Horizontal/Vertical Mount
    • Trade Size 4 in.
    • Width (Inches) 5.365 in.
    • Packaging 10 per Pack
    • Use With EMT Conduits; Rigid Conduits
    • SAP Material Type ZSTD
    Product Overview:
    QuickLATCH™ Pipe Hanger, Packaging: 10 per Pack, UV Rated Plastic, Trade Size: 4 in