Arlington NM2060 QuickLATCH™ 2 1/2 in. Rigid/IMC/EMT Pipe Hanger | Graybar Store
Arlington - QuickLATCH™ 2 1/2 in. Rigid/IMC/EMT Pipe Hanger - NM2060
+ / - Hover over image to Zoom
Other Views

    QuickLATCH™ 2 1/2 in. Rigid/IMC/EMT Pipe Hanger

    Manufacturer: Arlington
    Manufacturer #: NM2060
    SKU: 25053790
    $12.79
    Checking Pricing
         
    Use With:EMT Conduits; Rigid Conduits
    Trade Size:2-1/2 in.
    Color:Grey
    Size:2-1/2 in
    Mounting Position:Horizontal/Vertical Mount
    Dimensions:3.46 W x 1.115 D x 5.095 H in
    Packaging:50 per Pack
    Width (Inches):3.46 in.
    Height (Inch):5.095 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NM2060
    • Color Grey
    • Dimensions 3.46 W x 1.115 D x 5.095 H in
    • Size 2-1/2 in
    • Country of Origin US - USA
    • Height (Inch) 5.095 in.
    • Materials Plastic
    • Mounting Position Horizontal/Vertical Mount
    • Trade Size 2-1/2 in.
    • Width (Inches) 3.46 in.
    • Packaging 50 per Pack
    • Use With EMT Conduits; Rigid Conduits
    • SAP Material Type ZSTD
    Product Overview:
    QuickLATCH™ Pipe Hanger, Packaging: 50 per Pack, UV Rated Plastic, Trade Size: 2 1/2 in