Unistrut P1796S HG Window Beam Clamp | Graybar Store
Unistrut - Window Beam Clamp - P1796S HG
+ / - Hover over image to Zoom
Other Views

    Window Beam Clamp

    Manufacturer: Unistrut
    Manufacturer #: P1796S HG
    SKU: 92126309
    $11.97
    Checking Pricing
         
    Additional Features:Set Screw
    Color / Finish:Hot Dipped Galvanized
    Dimensions:3-1/2 W x 3-1/2 H in
    Trade Size (Inches):1-5/8 in.
    Load Rating:500 lb
    Fitting Type:Beam Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1796S HG
    • Dimensions 3-1/2 W x 3-1/2 H in
    • Additional Features Set Screw
    • Color / Finish Hot Dipped Galvanized
    • Fitting Type Beam Clamp
    • Load Rating 500 lb
    • Trade Size (Inches) 1-5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Pipe Clamp, Hot Dipped Galvanized, Beam Clamp, Load Rating: 500 lb