Unistrut UC1113AS EG Ridgid Conduit Clamp, Assembled | Graybar Store
Unistrut - Ridgid Conduit Clamp, Assembled - UC1113AS EG
+ / - Hover over image to Zoom
Other Views

    Ridgid Conduit Clamp, Assembled

    Manufacturer: Unistrut
    Manufacturer #: UC1113AS EG
    SKU: 25636808
    $0.55
    Checking Pricing
         
    Additional Features:Slotted Hex Head Screw Nut
    Color / Finish:Electrogalvanized
    Jaw Capacity (Inches):1.315
    Trade Size (Inches):1 in.
    Load Rating:400 lb
    Fitting Type:Conduit Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # UC1113AS EG
    • Additional Features Slotted Hex Head Screw Nut
    • Color / Finish Electrogalvanized
    • Conduit Type Rigid
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 1.315
    • Load Rating 400 lb
    • Materials Steel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    UNISTRUT® Pipe Clamp, Electrogalvanized, Conduit Clamp, Load Rating: 400 lb, Rigid, Jaw Capacity (Inches): 1.315 in