Thomas and Betts 702 2 SS316 Pipe Clamp | Graybar Store
Thomas and Betts - Pipe Clamp - 702 2 SS316
+ / - Hover over image to Zoom
Other Views

    Pipe Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: 702 2 SS316
    SKU: 25093534
    $23.47
    Checking Pricing
         
    Additional Features:Slot and Hex Head for Flexibility of Attachment
    Color / Finish:Stainless Steel
    Jaw Capacity (Inches):2.375
    Brand or Series:700; Superstrut
    Trade Size (Inches):1 in.
    Load Rating:800 lb
    Fitting Type:Conduit Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 702 2 SS316
    • Additional Features Slot and Hex Head for Flexibility of Attachment
    • Brand or Series 700; Superstrut
    • Color / Finish Stainless Steel
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 2.375
    Product Overview:
    Superstrut® 700 Pipe Clamp, Stainless Steel, Conduit Clamp, Load Rating: 800 lb, Jaw Capacity (Inches): 2.375 in