Thomas and Betts CPC075SS6 Pipe Clamp | Graybar Store
Thomas and Betts - Pipe Clamp - CPC075SS6
+ / - Hover over image to Zoom
Other Views

    Pipe Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: CPC075SS6
    SKU: 25069636
    $12.02
    Checking Pricing
         
    Color / Finish:Bright Zinc
    Jaw Capacity (Inches):0.86 to 1.11
    Brand or Series:700; Superstrut
    Trade Size (Inches):3/4 in.
    Load Rating:200 lb
    Fitting Type:Conduit Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CPC075SS6
    • Type Pipe Clamp, 3/4 Inch, One Piece
    • Brand or Series 700; Superstrut
    • Color / Finish Bright Zinc
    • Conduit Type EMT; Rigid
    • Finish Electrogalvanized
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 0.86 to 1.11
    Product Overview:
    Superstrut® 700 Pipe Clamp, Bright Zinc, Conduit Clamp, Load Rating: 200 lb, EMT; Rigid, Jaw Capacity (Inches): 0.86 to 1.11 in