Unistrut P1796S SS Window Beam Clamp | Graybar Store
Unistrut - Window Beam Clamp - P1796S SS
+ / - Hover over image to Zoom
Other Views

    Window Beam Clamp

    Manufacturer: Unistrut
    Manufacturer #: P1796S SS
    SKU: 22074865
    $34.63
    Checking Pricing
         
    Additional Features:Set Screw
    Color / Finish:Stainless Steel
    Dimensions:3-1/2 W x 3-1/2 H in
    Trade Size (Inches):1-5/8 in.
    Load Rating:500 lb
    Fitting Type:Beam Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1796S SS
    • Dimensions 3-1/2 W x 3-1/2 H in
    • Additional Features Set Screw
    • Color / Finish Stainless Steel
    • Fitting Type Beam Clamp
    • Load Rating 500 lb
    • Trade Size (Inches) 1-5/8 in.
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Pipe Clamp, Stainless Steel, Beam Clamp, Load Rating: 500 lb