Unistrut 012T016 EG Electro-Galvanized Pipe Clamp | Graybar Store
Unistrut - Electro-Galvanized Pipe Clamp - 012T016 EG
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized Pipe Clamp

    Manufacturer: Unistrut
    Manufacturer #: 012T016 EG
    SKU: 97214715
    $4.23
    Checking Pricing
         
    Size:3/4 in
    Color / Finish:Electrogalvanized
    Dimensions:1.20 W x 1.68 H in
    Jaw Capacity (Inches):1-3/8
    Brand or Series:Cush-A-Clamp
    Trade Size (Inches):5/8 in.
    Fitting Type:Conduit Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # 012T016 EG
    • Dimensions 1.20 W x 1.68 H in
    • Size 3/4 in
    • Brand or Series Cush-A-Clamp
    • Color / Finish Electrogalvanized
    • Conduit Type Copper; Steel
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 1-3/8
    • Trade Size (Inches) 5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cush-A-Clamp® Pipe And Conduit Clamp, Electrogalvanized, Conduit Clamp, Copper; Steel, Jaw Capacity (Inches): 1-3/8 in